Shop All Pipe Wrenches
Westward
14 in L 2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 3MA12
Zoro # G2757903
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3MA12
- Zoro # G2757903
- UPC # 190735824436
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Material | Steel |
Standards | Federal Specification GGG-W-651E |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws |
Finish | Natural |
Adjustment Type | Quick Adjust |
Weight | 2.16 lb |
Non-Magnetic | Yes |
Insulated | No |
Jaw Texture | Serrated |
Handle Color | Gray |
Adjustable | Manual |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Ratcheting | No |
Description
The Westward 14 in. L 2 in. Cap. Aluminum Straight Pipe Wrench is the perfect tool for tightening or loosening bolts and nuts with precision. With a floating hook jaw, this pipe wrench provides smooth adjustments that do not damage the material being worked on. The replaceable hook and heel jaws ensure long life for this wrench, which can be used on pipes up to 2" thick. The alloy steel jaws are made of non stick adjustment nut, which means there will be no need to stop work to make adjustments. This straight pipe wrench has an overall length of 14 in., with a jaw capacity of 2". You can count on the Westward Pipe Wrench when you need to tighten or loosen bolts and nuts without any fuss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (82222)
- GENERAL TOOLS SCRIBER TUNGSTEN CARBIDE PT (GN88)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (6ATY7)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity (4YR91)
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench (39CG48)
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- RIDGID RIDGID® 47057 812 12" 2" Capacity Aluminum Straight Pipe Wrench (47057)
- Westward Pipe Wrenches