Shop All Bit Sockets
Westward
1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L
Mfr # 54TN28
Zoro # G3373260
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Socket Size E6
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN28
- Zoro # G3373260
- UPC # 00194484307011
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | E6 |
Overall Length | 1 13/16 in |
Tip Size | E-6 |
Socket Depth | Standard |
Size | E6 |
Insert Length | 3/4 in |
Description
Socket, Socket Size E6, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Bolt Clearance 3.5 mm, Standards CAMCAR TMF702
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/8 in. Round Punch (76338)
- RIDGID Pipe Thread Cutting Oil, 1 gal, Can, Black (70830)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- MITUTOYO Dial Test Indicator (513-424-10T)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TL86)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 3/4 in L (53YV80)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN51)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 55/64 in L (3LE44)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- Westward Bit Sockets