Shop All Bit Sockets
Westward
1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L
Mfr # 54TN26
Zoro # G3373233
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Socket Size E4
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN26
- Zoro # G3373233
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | E4 |
Overall Length | 1 7/8 in |
Tip Size | E-4 |
Size | E4 |
Socket Depth | Standard |
Insert Length | 3/4 in |
Description
Socket, Socket Size E4, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Bolt Clearance 2 mm, Standards CAMCAR TMF702
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Morgan 50 Machinist Vise (1105000)
- PROTO 3/4 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J07517MT)
- OTC Ford Vacuum Front Hub Release Tool Set (7932)
- OSG Spiral Point Tap, Plug 3 Flutes (2818108)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T27 Tip, 1 7/8 in L (53YV87)
- TEKTON 3.5 mm Tip, 1/4 in. Drive, Metric (SHB03201)
- Westward Sockets & Ratchets