Shop All Bit Sockets
Westward
1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L
Mfr # 54TN15
Zoro # G3367749
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN15
- Zoro # G3367749
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | T8 |
Tip Size | T8 |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Torx, Tip Size T8, Tip Style Torx, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- URREA Amber Screwdriver 1/8"X4" Cabinet (9624)
- PFERD 1-7/8" Bi-Metal Hole Saw (29121)
- DRILL AMERICA #15 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO15)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 3/4 in L (54TL56)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TL70)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L (53YV95)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- Westward Sockets & Ratchets