Shop All Bit Sockets
Westward
1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L
Mfr # 20XA01
Zoro # G9079497
original price:
$3.67
76% off
$0.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20XA01
- Zoro # G9079497
- UPC # 190735763896
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/8 in |
Size | T8 |
Tip Size | T8 |
Insert Length | 63/64 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 63/64 in, Replaceable Insert No, Torx, Tip Size T8, Tip Style Torx, Overall Length 1 3/8 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby and Standard Length Combination Wrench Set w/Holder, 50-Piece 1/4-3/4 in., 6-19 mm (WCB92902)
- DIABLO 2-3/4 in. W Carbide Grit Oscillating Grout Removal Blade Grout (DOU16CGX)
- THE BRUSH MAN 36” Concrete Finishing Brush, Black Poly Fill, 6PK (CF36)
- TEKTON Everybit Precision Tool Kit (27-Piece) (2830)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TM50)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L (54TM23)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L (54TN05)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TN98)
- WILLIAMS 3/8" Dr, 3# Williams Phillips Bit Socket (BA-10A-3P)
- Westward Sockets & Ratchets