Shop All Bit Sockets
Westward
1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 7/8 in L
Mfr # 54TN24
Zoro # G3373139
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN24
- Zoro # G3373139
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 7/8 in |
Size | T30 |
Tip Size | T30 |
Socket Depth | Standard |
Insert Length | 3/4 in |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Torx, Tip Size T30, Tip Style Tamper Resistant Torx, Overall Length 1 7/8 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- BOSCH Wall/Floor Scanner, Electronic, +/-10mm (D-TECT 120)
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L (54TN23)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L (54TM23)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20XA01)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T40 Tip, 1 7/8 in L (53YV89)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R4 Tip, 1 13/16 in L (54TN78)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/16 " L.55 mm (01450012)
- Westward Sockets & Ratchets