Shop All Bit Sockets
Westward
1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L
Mfr # 54TN21
Zoro # G3373163
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN21
- Zoro # G3373163
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | T20 |
Tip Size | T20 |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
Product details about the WESTWARD - 54TN21 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN21 Bit Socket is a standard socket bit designed for Torx screws. It features a drive size of 1/4 inch and an overall length of 1 1/2 inches, making it suitable for various construction tasks requiring precision. The insert length measures at 5/8 inches, while the tip size is T20. This SAE measurement type tool has six points, adhering to the standards set by CAMCAR TMF702.
Constructed from alloy steel, this socket bit offers durability and longevity in demanding work conditions. Its tamper-resistant Torx(R) style adds an extra layer of security during use. Despite not being insulated or magnetized, its chrome finish provides resistance against corrosion and wear over time.
This non-sparking socket bit does not come with a replaceable insert or locking feature and is not tether capable nor impact rated. However, its standard depth makes it adequately compatible with most common tools used in small businesses across different industries.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN21 Bit Socket is a standard socket bit designed for Torx screws. It features a drive size of 1/4 inch and an overall length of 1 1/2 inches, making it suitable for various construction tasks requiring precision. The insert length measures at 5/8 inches, while the tip size is T20. This SAE measurement type tool has six points, adhering to the standards set by CAMCAR TMF702.
Constructed from alloy steel, this socket bit offers durability and longevity in demanding work conditions. Its tamper-resistant Torx(R) style adds an extra layer of security during use. Despite not being insulated or magnetized, its chrome finish provides resistance against corrosion and wear over time.
This non-sparking socket bit does not come with a replaceable insert or locking feature and is not tether capable nor impact rated. However, its standard depth makes it adequately compatible with most common tools used in small businesses across different industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune-Up Kit, Use With 2Z747 (231-TK3)
- KLEIN TOOLS Spud Wrench 7/8-Inch Nominal Opening for Heavy Nut (3210)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- MITUTOYO Cfc-80"Gu (552-195-10)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L (54TM23)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 1/2 in L (54TL81)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 5 1/4 in L (54TN05)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TN75)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 13/16 in L (J49903/16ST)
- Westward Bit Sockets