Shop All Bit Sockets
Westward
1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L
Mfr # 54TN19
Zoro # G3373157
original price:
$2.94
69% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN19
- Zoro # G3373157
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | T10 |
Size | T10 |
Insert Length | 5/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Torx, Tip Size T10, Tip Style Torx, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ironworker's Pliers, Aggressive Knurl, 9-Inch (D201-7CSTA)
- MILWAUKEE TOOL Extension Roller (44-96-0140)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- STRINGLINER Mason Line Rfl Org 270' (35106)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L (54TN23)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TM52)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM35)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TL71)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L (54TL90)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 5 in L (42595)
- Westward Sockets & Ratchets