Shop All Bit Sockets
Westward
1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L
Mfr # 54TP03
Zoro # G3373750
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TP03
- Zoro # G3373750
- UPC # 00194484307141
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 13/16 in |
Size | R1 |
Tip Size | R1 |
Socket Depth | Standard |
Insert Length | 13/16 in |
Description
Product details about the WESTWARD - 54TP03 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TP03 Bit Socket is a standard socket bit designed for square screw types. With an insert length of 13/16 in, drive size of 1/4 in, and overall length of 1-13/16 in, this tool offers precise measurements suitable for various tasks. The socket bit features a four-point tip style and is sized R1, adhering to SAE measurement standards.
Crafted from durable alloy steel, the WESTWARD - 54TP03 Bit Socket provides robustness and longevity. Its chrome finish adds an extra layer of protection against wear and tear while enhancing its aesthetic appeal. This product falls under the category type 'Socket Bits' with a square bit style that matches its tip style.
This particular model does not come with replaceable inserts or magnetized tips; it's also not insulated nor impact-rated. It doesn't support tethering capabilities which makes it more suited for jobs where tethering isn't required or beneficial. The product meets ASME B107.600-2008 standards indicating its quality construction and reliable performance.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TP03 Bit Socket is a standard socket bit designed for square screw types. With an insert length of 13/16 in, drive size of 1/4 in, and overall length of 1-13/16 in, this tool offers precise measurements suitable for various tasks. The socket bit features a four-point tip style and is sized R1, adhering to SAE measurement standards.
Crafted from durable alloy steel, the WESTWARD - 54TP03 Bit Socket provides robustness and longevity. Its chrome finish adds an extra layer of protection against wear and tear while enhancing its aesthetic appeal. This product falls under the category type 'Socket Bits' with a square bit style that matches its tip style.
This particular model does not come with replaceable inserts or magnetized tips; it's also not insulated nor impact-rated. It doesn't support tethering capabilities which makes it more suited for jobs where tethering isn't required or beneficial. The product meets ASME B107.600-2008 standards indicating its quality construction and reliable performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H5TR)
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TP04)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L (54TM23)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- Westward Sockets & Ratchets