Shop All Bit Sockets
Westward
1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 1 3/8 in L
Mfr # 20HX15
Zoro # G8548732
original price:
$4.35
73% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Slotted Bit
- SAE or Metric SAE
- Number of Points 1
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20HX15
- Zoro # G8548732
- UPC # 190735762066
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/8 in |
Size | 1/4" |
Tip Size | 5/16 in |
Socket Depth | Standard |
Insert Length | 63/64 in |
Details
Socket Type | Slotted Bit |
SAE or Metric | SAE |
Number of Points | 1 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B107.4M |
Features | Durable |
Category Type | Socket Bits |
Bit Style | Slotted |
Drive Type | Square |
Impact Rated | No |
Replaceable Insert | No |
Tip Style | Slotted |
Insulated | No |
Shop By | Closeouts |
Description
Product details about the WESTWARD - 20HX15 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 20HX15 Bit Socket is a standard depth socket bit designed for SAE measurements. With a drive size of 1/4 in and an overall length of 1 3/8 in, this tool is suitable for tasks requiring precise dimensions. The insert length measures at 63/64 in, providing adequate reach for various applications. This slotted bit socket adheres to the ASME B107.4M standards, ensuring it meets industry requirements.
Constructed from durable alloy steel, this socket bit is built to withstand regular use without compromising its integrity. It features a chrome finish that adds an extra layer of protection against wear and tear while enhancing its aesthetic appeal. The square drive type and slotted tip style are designed to provide reliable performance during operation.
This single-pointed tool comes with no replaceable insert or insulation but maintains its functionality under normal conditions. Although not impact-rated, it's still capable of handling general tasks efficiently due to its robust build quality and design specifications. Please note that this item falls under the category type 'Socket Bits' with a size specification of 1/4" and tip size measuring at 5/16 in.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 20HX15 Bit Socket is a standard depth socket bit designed for SAE measurements. With a drive size of 1/4 in and an overall length of 1 3/8 in, this tool is suitable for tasks requiring precise dimensions. The insert length measures at 63/64 in, providing adequate reach for various applications. This slotted bit socket adheres to the ASME B107.4M standards, ensuring it meets industry requirements.
Constructed from durable alloy steel, this socket bit is built to withstand regular use without compromising its integrity. It features a chrome finish that adds an extra layer of protection against wear and tear while enhancing its aesthetic appeal. The square drive type and slotted tip style are designed to provide reliable performance during operation.
This single-pointed tool comes with no replaceable insert or insulation but maintains its functionality under normal conditions. Although not impact-rated, it's still capable of handling general tasks efficiently due to its robust build quality and design specifications. Please note that this item falls under the category type 'Socket Bits' with a size specification of 1/4" and tip size measuring at 5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 1 13/16 in L (54TM83)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (54TL83)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM37)
- TEKTON 8 mm Tip, 1/4 in. Drive, Metric (SHB03208)
- Westward Sockets & Ratchets