Shop All Bit Sockets
Westward
1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L
Mfr # 54TN97
Zoro # G3373708
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Bit
- SAE or Metric SAE
- Number of Points 2
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN97
- Zoro # G3373708
- UPC # 00194484307110
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | 3/16" |
Tip Size | 3/16 in |
Insert Length | 5/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size 3/16 in, Tip Style Slotted, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-5/8 Inch Flanged Elbow (11433)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 33/64 (300 33/64)
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- LARSEN SUPPLY CO Larsen Supply 13-2059 4 In 1 Spud Nut Wrench (665424)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TN98)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (54TM42)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L (53YV95)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- Westward Bit Sockets