Shop All Bit Sockets
Westward
1/4 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 1/2 in L
Mfr # 54TN93
Zoro # G3373559
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Bit
- SAE or Metric Metric
- Number of Points 2
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN93
- Zoro # G3373559
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | 6mm |
Tip Size | 6 mm |
Insert Length | 5/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Metric, Tip Size 6 mm, Tip Style Slotted, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8 -18 NPT (411897)
- RIDGID Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt (65R-C)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TN91)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 5 1/4 in L (54TN06)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 4 13/16 in L (54TM38)
- PROTO Power Socket Bit Holder, 1/4 Drive, 1 In L (J6925)
- Westward Sockets & Ratchets