Shop All Bit Sockets
Westward
1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L
Mfr # 54TN92
Zoro # G3373680
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Bit
- SAE or Metric Metric
- Number of Points 2
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN92
- Zoro # G3373680
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | 5mm |
Tip Size | 5 mm |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Metric, Tip Size 5 mm, Tip Style Slotted, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48721)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Right Cut Aviation Snip (MWT-6510R)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TN91)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TN93)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM01)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TP04)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- TEKTON 3.5 mm Tip, 1/4 in. Drive, Metric (SHB03201)
- Westward Bit Sockets