Shop All Sockets
Westward
1/4 in Drive, SAE Socket, 8 Points
Mfr # 20HW63
Zoro # G8548477
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Output Drive Size | 5/16 in |
Socket Depth | Deep |
Socket Size | 5/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 8 |
Material | Chrome Vanadium |
Finish | Chrome |
Category Type | Spark Plug Socket |
Item | Socket |
Standards | ASME B107.34 |
Impact Rated | No |
Drive Type | Hand |
Socket Shape | 8-Point |
Shop By | Closeouts |
Tether Ready | No |
Insulated | No |
Non-Sparking | No |
Non-Magnetic | No |
Description
Socket, Hand, Chrome, 8-Point, Socket Size 5/16 in, Drive Size 1/4 in, Impact Rated No, Chrome Vanadium, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.34, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4230)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER 6" LENGT (GP19086M)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- WESTWARD 3/4" Dr. Half Drive Socket (WRG198A-3)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- WESTWARD 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (10E906)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- Westward Sockets & Ratchets