Shop All Bit Sockets
Westward
1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L
Mfr # 54TN88
Zoro # G3373577
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TN88
- Zoro # G3373577
- UPC # 00194484307097
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | #3 |
Tip Size | #3 |
Insert Length | 5/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size #3, Tip Style Pozidriv, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Pozidriv, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in-24 UNS HSS Plug Tap and 9.90mm HSS Drill Bit Kit (POUFS7/16-24)
- BOSCH Drill, Cordless, 1750 RPM, 12V DC (GSR12V-300N)
- DYNABRADE Contact Arm Assembly for 11X735 (11287)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L (54TN81)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L (54TN56)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L (54TM17)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L (54TN31)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- Westward Bit Sockets