Shop All Bit Sockets
Westward
1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L
Mfr # 54TN87
Zoro # G3376611
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN87
- Zoro # G3376611
- UPC # 190735955949
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | #2 |
Socket Depth | Standard |
Size | #2 |
Insert Length | 5/8 in |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size #2, Tip Style Pozidriv, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Pozidriv, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (25 PK) (48-32-4161)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55116)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #3 Tip, 1 1/2 in L (54TN83)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L (54TN81)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN58)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- Westward Sockets & Ratchets