Shop All Bit Sockets
Westward
1/4 in Drive Phillips Socket Bit SAE #3 Tip, 1 1/2 in L
Mfr # 54TN83
Zoro # G3373653
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN83
- Zoro # G3373653
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | PH3 |
Tip Size | #3 |
Insert Length | 5/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size #3, Tip Style Phillips, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2" x 22" SDS Max Core Bit (DW5917)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (46609)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L (54TN81)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T7 Tip, 1 1/2 in L (54TN17)
- WILLIAMS 3/8" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts (35168)
- Westward Sockets & Ratchets