Shop All Bit Sockets
Westward
1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L
Mfr # 54TN82
Zoro # G3376672
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN82
- Zoro # G3376672
- UPC # 190735955901
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | PH2 |
Tip Size | #2 |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
Product details about the WESTWARD - 54TN82 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN82 Bit Socket is a standard socket bit designed for use with Phillips screws. It features an SAE measurement type, making it suitable for tasks requiring this specific system of measurement. The drive size is 1/4 in and the overall length of the socket bit is 1 1/2 in, providing adequate reach for various applications. The insert length measures at 5/8 in and the tip size is #2, offering compatibility with corresponding screw sizes.
Constructed from alloy steel, this socket bit offers durability and resistance to wear over time. Its chrome finish adds an extra layer of protection against corrosion while also giving it a sleek appearance. Despite its robust construction, please note that this product isn't impact rated or insulated nor does it have a magnetized tip or non-sparking capabilities.
This item falls under the category type 'Socket Bits' and adheres to ASME B107.600-2008 standards indicating its reliable performance within specified parameters. However, it's not tether capable and doesn't feature a replaceable insert or locking mechanism which may limit some uses but still provides ample functionality for general purposes involving Phillips screws.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN82 Bit Socket is a standard socket bit designed for use with Phillips screws. It features an SAE measurement type, making it suitable for tasks requiring this specific system of measurement. The drive size is 1/4 in and the overall length of the socket bit is 1 1/2 in, providing adequate reach for various applications. The insert length measures at 5/8 in and the tip size is #2, offering compatibility with corresponding screw sizes.
Constructed from alloy steel, this socket bit offers durability and resistance to wear over time. Its chrome finish adds an extra layer of protection against corrosion while also giving it a sleek appearance. Despite its robust construction, please note that this product isn't impact rated or insulated nor does it have a magnetized tip or non-sparking capabilities.
This item falls under the category type 'Socket Bits' and adheres to ASME B107.600-2008 standards indicating its reliable performance within specified parameters. However, it's not tether capable and doesn't feature a replaceable insert or locking mechanism which may limit some uses but still provides ample functionality for general purposes involving Phillips screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Nc Drill/Tap Bit 10-24 (36-10/24)
- STEELMAN Impact Extension, 1/2 in, 24 in. L (79994)
- MILWAUKEE TOOL 18V Li-Ion M18 Battery 3Ah Extended Capacity (48-11-1828)
- WESTWARD 5/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD3)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #3 Tip, 1 1/2 in L (54TN83)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L (54TN26)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L (54TN70)
- KO-KEN Bit Socket 11/32 Hex 75mm 3/8 Sq. Drive (3012A.75-11/32)
- Westward Bit Sockets