Shop All Bit Sockets
Westward
1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L
Mfr # 54TN81
Zoro # G3373638
original price:
$2.87
68% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 4
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TN81
- Zoro # G3373638
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | PH1 |
Tip Size | #1 |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size #1, Tip Style Phillips, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403558)
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 1/2 in L (54TN87)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L (54TL82)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T40 L.28 mm (01350040)
- Westward Bit Sockets