Shop All Impact Sockets
This Product is Discontinued
Westward
1/4 in Drive Impact Socket 6 mm Size, Standard Socket, Black Oxide (Discontinued)
Mfr # 4LYK6
Zoro # G2529965
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Size 6 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYK6
- Zoro # G2529965
- UPC # 190735853542
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 6 mm |
Overall Length | 1 31/32 in |
Size | 6mm |
Socket Depth | Standard |
Socket Length | 1 31/32 in |
Description
Impact Socket, Socket Size 6 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 31/32 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.