Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXZ8
Zoro # G3503552
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 5.5 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXZ8
- Zoro # G3503552
- UPC # 190735852736
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 5.5 mm |
Overall Length | 1 31/32 in |
Size | 5.5mm |
Socket Depth | Standard |
Socket Length | 1 31/32 in |
Description
Impact Socket, Socket Size 5.5 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK KEYLESS 1/2"" 24 (31037)
- WESTCOTT Ruler, Linesite, 15" (10580)
- THRIFCO PLUMBING 1 Inch Internal Nipple Extractor (5110021)
- BOSTITCH Coil Framing Nailer, High Power, 15 deg. (N89C-1)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (5DFN2)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (4LXH3)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXY4)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-5/16" Deep Length, Impact Socket (D014542)
- Westward Impact Sockets