Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYD3
Zoro # G3103624
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 5 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYD3
- Zoro # G3103624
- UPC # 190735852989
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 5 mm |
Overall Length | 1 31/32 in |
Size | 5mm |
Socket Depth | Standard |
Socket Length | 1 31/32 in |
Description
Impact Socket, Socket Size 5 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/4x4IN (C20934)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88220)
- DEWALT 4-1/2 in. 4T Fiber Cement Cutting Circular Saw Blade (DWA412PCD)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (4LXK8)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4NFT6)
- WESTWARD 1 in Drive Impact Socket 1 7/8 in Size 6 pt Standard Depth, Black Oxide (21WN27)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYV4)
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (4LXU2)
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXE1)
- X1 TOOLS 36 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1036x1)
- Westward Impact Sockets