Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXX4
Zoro # G2800016
original price:
$3.83
79% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 5 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXX4
- Zoro # G2800016
- UPC # 190735852514
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 5 mm |
Overall Length | 1 11/16 in |
Size | 5mm |
Socket Depth | Standard |
Socket Length | 1 11/16 in |
Description
Impact Socket, Socket Size 5 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Jig Saw Blade, T Shank, HCS, 4-1/8" x 8TPI, 5/pk (792429-1)
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (4LXK3)
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4NFT6)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP3)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (21WL42)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- Westward Impact Sockets