Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXW8
Zoro # G2860042
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- Socket Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXW8
- Zoro # G2860042
- UPC # 190735852460
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 3/8 in |
Overall Length | 1 11/16 in |
Size | 3/8 in |
Socket Depth | Deep |
Socket Length | 1 11/16 in |
Description
Impact Socket, Socket Size 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- TITAN 1/4 in. Drive Round Flex Head Ratchet (11066)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (4LXW1)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXY1)
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (21WL97)
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXE1)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LXD9)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- Westward Impact Sockets