Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXW6
Zoro # G2832216
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 15 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXW6
- Zoro # G2832216
- UPC # 190735852446
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 15 mm |
Overall Length | 1 11/16 in |
Size | 15mm |
Socket Depth | Deep |
Socket Length | 1 11/16 in |
Description
Impact Socket, Socket Size 15 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- CRAFTSMAN Locking Pliers, Quick Release Handle, 9" L (CMHT81726)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- WESTWARD 1/4 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (4LXY3)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (21WL97)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112M)
- Westward Impact Sockets