Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYC5
Zoro # G3155844
original price:
$6.54
54% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 12 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LYC5
- Zoro # G3155844
- UPC # 190735852910
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 12 mm |
Overall Length | 1 31/32 in |
Size | 12mm |
Socket Depth | Standard |
Socket Length | 1 31/32 in |
Description
Impact Socket, Socket Size 12 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Diamond File & Deburring Set (72-483-666)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXY6)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXD5)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- WESTWARD 1 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide (21WM89)
- WESTWARD 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LYT9)
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYT4)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J07517-LT)
- Westward Sockets & Ratchets