Shop All Impact Sockets
Westward
1/4 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LXY9
Zoro # G3383931
product price: $0.60
/ea
$0.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 12 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4LXY9
- Zoro # G3383931
- UPC # 190735852651
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 12 mm |
Overall Length | 1 31/32 in |
Size | 12mm |
Socket Depth | Standard |
Socket Length | 1 31/32 in |
Description
Impact Socket, Socket Size 12 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TERMINAL CRIMPER PROF RATCHETING (SG18900)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- EXO-FIT SAE ratcheting wrench set, 9 pcs (38104)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- WESTWARD 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (4LYU9)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXD6)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- Westward Sockets & Ratchets