Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L
Mfr # 54TL96
Zoro # G3380881
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL96
- Zoro # G3380881
- UPC # 190735956526
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Size | 9/64" |
Tip Size | 9/64 in |
Insert Length | 3 7/8 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Bit Style | Hex |
Standards | ASME B18.3-2012 |
Impact Rated | No |
Replaceable Insert | No |
For Screw Type | Hex |
Non-Sparking | No |
Insulated | No |
Tip Style | Hex |
Description
Product details about the WESTWARD - 54TL96 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL96 Bit Socket is a robust tool designed for hex screw types. It features an extra-long socket depth and an insert length of 3 7/8 inches, making it suitable for tasks that require extended reach. The bit style is hex with six points, adhering to the SAE measurement type. Its overall length measures at 4 3/4 inches and the tip size is precisely set at 9/64 inch, providing accurate fitment for specific applications.
Constructed from durable alloy steel, this socket bit offers long-lasting performance under rigorous use conditions. The chrome finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear. Despite being non-insulated and non-sparking, it meets ASME B18.3-2012 standards which speaks volumes about its quality and reliability.
This socket bit falls into the category of 'Socket Bits' with a drive size of 1/4 inch, indicating compatibility with various standard tools in your arsenal. However, please note that this product does not come with a replaceable insert feature or impact rating attribute.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL96 Bit Socket is a robust tool designed for hex screw types. It features an extra-long socket depth and an insert length of 3 7/8 inches, making it suitable for tasks that require extended reach. The bit style is hex with six points, adhering to the SAE measurement type. Its overall length measures at 4 3/4 inches and the tip size is precisely set at 9/64 inch, providing accurate fitment for specific applications.
Constructed from durable alloy steel, this socket bit offers long-lasting performance under rigorous use conditions. The chrome finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear. Despite being non-insulated and non-sparking, it meets ASME B18.3-2012 standards which speaks volumes about its quality and reliability.
This socket bit falls into the category of 'Socket Bits' with a drive size of 1/4 inch, indicating compatibility with various standard tools in your arsenal. However, please note that this product does not come with a replaceable insert feature or impact rating attribute.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 4 3/4 in L (54TL94)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 4 3/4 in L (54TM21)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12A)
- Westward Bit Sockets