Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 4 3/4 in L
Mfr # 54TL94
Zoro # G3380863
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL94
- Zoro # G3380863
- UPC # 190735956557
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Size | 7/64" |
Tip Size | 7/64 in |
Insert Length | 3 7/8 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3-2012 |
Bit Style | Hex |
Category Type | Socket Bits |
Impact Rated | No |
Tip Style | Hex |
For Screw Type | Hex |
Insulated | No |
Non-Sparking | No |
Replaceable Insert | No |
Description
Product details about the WESTWARD - 54TL94 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL94 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 3/4 inches and an insert length of 3 7/8 inches, this socket bit offers extra-long reach suitable for various tasks. The drive size is a standard 1/4 inch, making it compatible with numerous devices. This hex-style bit has six points and is sized at precisely 7/64", catering to the needs of those requiring precise SAE measurements.
Crafted from durable alloy steel, the WESTWARD - 54TL94 Bit Socket exhibits resilience under pressure. It's not insulated nor impact-rated, indicating its design focus on straightforward applications rather than specialized scenarios. The chrome finish adds an additional layer of protection against wear and tear while also providing a clean aesthetic appeal. This socket bit adheres to ASME B18.3-2012 standards, demonstrating its commitment to quality construction.
This product falls into the category type 'Socket Bits' and is specifically designed for use with hex screws due to its hex tip style. However, it does not feature replaceable inserts or non-sparking attributes; hence it should be used in appropriate conditions where these features are not required.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL94 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 3/4 inches and an insert length of 3 7/8 inches, this socket bit offers extra-long reach suitable for various tasks. The drive size is a standard 1/4 inch, making it compatible with numerous devices. This hex-style bit has six points and is sized at precisely 7/64", catering to the needs of those requiring precise SAE measurements.
Crafted from durable alloy steel, the WESTWARD - 54TL94 Bit Socket exhibits resilience under pressure. It's not insulated nor impact-rated, indicating its design focus on straightforward applications rather than specialized scenarios. The chrome finish adds an additional layer of protection against wear and tear while also providing a clean aesthetic appeal. This socket bit adheres to ASME B18.3-2012 standards, demonstrating its commitment to quality construction.
This product falls into the category type 'Socket Bits' and is specifically designed for use with hex screws due to its hex tip style. However, it does not feature replaceable inserts or non-sparking attributes; hence it should be used in appropriate conditions where these features are not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L (45540)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM01)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L (54TM74)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 4 mm L.28 mm (01120004)
- Westward Bit Sockets