Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L
Mfr # 54TL88
Zoro # G3376322
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL88
- Zoro # G3376322
- UPC # 190735955703
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Tip Size | 7/32 in |
Socket Depth | Standard |
Size | 7/32" |
Insert Length | 5/8 in |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Standards | ASME B18.3-2012 |
Bit Style | Hex |
SAE or Metric | SAE |
Category Type | Socket Bits |
Impact Rated | No |
Tip Style | Hex |
Replaceable Insert | No |
Non-Sparking | No |
Insulated | No |
For Screw Type | Hex |
Description
Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size 7/32 in, Tip Style Hex, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3/8-24 Mount Size, Steel (CY-13 R-3/8)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48492)
- PANAVISE 2-1/4" Open Vise Head (304)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 1/2 in L (54TL80)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L (54TL85)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L (54TM22)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- Westward Sockets & Ratchets