Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L
Mfr # 54TL92
Zoro # G3380839
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TL92
- Zoro # G3380839
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Size | 5/64" |
Tip Size | 5/64 in |
Socket Depth | Extra Long |
Insert Length | 3 7/8 in |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Standards | ASME B18.3-2012 |
Category Type | Socket Bits |
Impact Rated | No |
Tip Style | Hex |
Non-Sparking | No |
Replaceable Insert | No |
Insulated | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TL92 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL92 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 3/4 inches and an insert length of 3 7/8 inches, this socket bit provides extra reach for tasks requiring extended access. The drive size is set at a standard 1/4 inch, making it suitable for various applications. Its hex tip style and size are both measured at a precise 5/64 inch, offering six points of contact to ensure adequate grip on fasteners.
Constructed from durable alloy steel, the WESTWARD - 54TL92 Bit Socket is built to withstand demanding use cases. It features a chrome finish that not only enhances its aesthetic appeal but also adds an additional layer of protection against wear and tear. This socket bit falls under the category type 'Socket Bits' with a specific bit style being 'Hex'. However, it's important to note that this product does not have insulated or non-sparking properties nor is it impact rated.
Conforming to ASME B18.3-2012 standards, this socket bit demonstrates adherence to established industry norms in terms of quality and performance metrics. Although the insert isn't replaceable, its extra-long depth makes it aptly suited for working with hex screw types across different scenarios where longer reach is required.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL92 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 3/4 inches and an insert length of 3 7/8 inches, this socket bit provides extra reach for tasks requiring extended access. The drive size is set at a standard 1/4 inch, making it suitable for various applications. Its hex tip style and size are both measured at a precise 5/64 inch, offering six points of contact to ensure adequate grip on fasteners.
Constructed from durable alloy steel, the WESTWARD - 54TL92 Bit Socket is built to withstand demanding use cases. It features a chrome finish that not only enhances its aesthetic appeal but also adds an additional layer of protection against wear and tear. This socket bit falls under the category type 'Socket Bits' with a specific bit style being 'Hex'. However, it's important to note that this product does not have insulated or non-sparking properties nor is it impact rated.
Conforming to ASME B18.3-2012 standards, this socket bit demonstrates adherence to established industry norms in terms of quality and performance metrics. Although the insert isn't replaceable, its extra-long depth makes it aptly suited for working with hex screw types across different scenarios where longer reach is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Axe Handle, 36 In Hickory, Curved (65363)
- PORTER-CABLE 20V MAX* Cordless Hammer Drill (Tool Only) (PCC620B)
- KRAFT TOOL Wall Capping Tool w/Wood, 9" x 6-3/4 (CF520)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #28 (44098)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L (54TL99)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM01)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TL57)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 1/2 in L (54TL84)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 5 1/4 in L (54TM85)
- KO-KEN Bit Socket 10mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-10)
- Westward Sockets & Ratchets