Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L
Mfr # 54TL98
Zoro # G3376377
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL98
- Zoro # G3376377
- UPC # 190735955734
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Size | 3/16" |
Tip Size | 3/16 in |
Socket Depth | Extra Long |
Insert Length | 3 7/8 in |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Standards | ASME B18.3-2012 |
Category Type | Socket Bits |
Impact Rated | No |
For Screw Type | Hex |
Non-Sparking | No |
Insulated | No |
Replaceable Insert | No |
Tip Style | Hex |
Description
Product details about the WESTWARD - 54TL98 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL98 Bit Socket is a robust tool designed for use with hex screw types. With an extra-long socket depth and an overall length of 4 3/4 inches, this bit socket provides ample reach for those hard-to-access areas. The insert length measures at 3 7/8 inches, ensuring a firm grip on fasteners. It features a drive size of 1/4 inch and accommodates SAE measurements. The tip size is precisely crafted at 3/16 inch, suitable for tasks requiring precision.
Crafted from durable alloy steel, the WESTWARD - 54TL98 Bit Socket offers long-lasting performance under rigorous usage conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit adheres to ASME B18.3-2012 standards, demonstrating its quality construction and reliable functionality.
This product falls into the category type of 'Socket Bits' with a hex bit style that has six points offering adequate contact surface when engaged with screws or bolts. However, it's important to note that this item does not feature non-sparking or insulated properties nor is it impact rated or equipped with replaceable inserts.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL98 Bit Socket is a robust tool designed for use with hex screw types. With an extra-long socket depth and an overall length of 4 3/4 inches, this bit socket provides ample reach for those hard-to-access areas. The insert length measures at 3 7/8 inches, ensuring a firm grip on fasteners. It features a drive size of 1/4 inch and accommodates SAE measurements. The tip size is precisely crafted at 3/16 inch, suitable for tasks requiring precision.
Crafted from durable alloy steel, the WESTWARD - 54TL98 Bit Socket offers long-lasting performance under rigorous usage conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit adheres to ASME B18.3-2012 standards, demonstrating its quality construction and reliable functionality.
This product falls into the category type of 'Socket Bits' with a hex bit style that has six points offering adequate contact surface when engaged with screws or bolts. However, it's important to note that this item does not feature non-sparking or insulated properties nor is it impact rated or equipped with replaceable inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25579)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM)
- CP Pencil Grinder Kit, 1/8 in Collet, 0.05 hp, 3.5 cfm Air Flow, 60000 rpm Speed (6151950104)
- MAYHEW Buy 13091 13098 13093 Get 66300 Free (81378)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 4 3/4 in L (54TL92)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 4 3/4 in L (54TL94)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 3/4 in L (53YV80)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- Westward Sockets & Ratchets