Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L
Mfr # 54TL87
Zoro # G3372612
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL87
- Zoro # G3372612
- UPC # 190735953907
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | 3/16" |
Tip Size | 3/16 in |
Socket Depth | Standard |
Insert Length | 5/8 in |
Description
When you need to tighten or loosen bolts and screws, this Westward 54TL87 3/16 in Tip Socket Bit is the tool for the job. It can fit into small spaces and is ideal for use with socket wrenches. With a hexagonal bit tip, this socket bit is compatible with a 1/4 in. drive socket wrench. The bit has six points and a length of 1 1/2 in., which makes it easy to fit into tight spaces. It also has an alloy steel construction that ensures durability and reliability when working on your project. This standard socket bit fits into SAE standard sockets. When you want to tighten or loosen bolts or screws quickly, the Westward 54TL87 3/16 in Tip Socket Bit will help you get the job done faster than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 1/2 in L (54TL80)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 15/16 in L (53YV90)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- Westward Sockets & Ratchets