Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L
Mfr # 54TM01
Zoro # G3376401
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM01
- Zoro # G3376401
- UPC # 190735955673
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Size | 1/4" |
Tip Size | 1/4 in |
Socket Depth | Extra Long |
Insert Length | 3 7/8 in |
Details
Socket Type | Extra Long |
SAE or Metric | SAE |
Number of Points | 6 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3-2012 |
Category Type | Socket Bits |
Bit Style | Hex |
Impact Rated | No |
Non-Sparking | No |
For Screw Type | Hex |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Shop By | Closeouts |
Description
Product details about the WESTWARD - 54TM01 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM01 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 3/4 inches and an insert length of 3 7/8 inches, this socket bit offers extra-long reach for tasks requiring depth. The drive size is a standard 1/4 inch, making it suitable for various applications. It features a hex tip style and bit style, designed to work with hex screw types. This six-point socket bit also comes in the size of 1/4", providing versatility in its usage.
Crafted from durable alloy steel, the WESTWARD - 54TM01 Bit Socket is built to withstand rigorous use without compromising on performance. Its chrome finish not only enhances its aesthetic appeal but also adds an additional layer of protection against wear and tear. However, please note that this product does not have replaceable inserts or insulation properties.
This item falls under the category type 'Socket Bits' and adheres to ASME B18.3-2012 standards, indicating its quality construction and design integrity. Please be aware that while this socket bit has been crafted with precision and durability in mind, it's not rated for impact nor non-sparking applications.
In conclusion, the WESTWARD - 54TM01 Bit Socket provides reliable service for general tasks requiring a hex-style socket bit with extra-long reach capabilities within SAE measurement parameters.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM01 Bit Socket is a robust tool designed for SAE measurements. With an overall length of 4 3/4 inches and an insert length of 3 7/8 inches, this socket bit offers extra-long reach for tasks requiring depth. The drive size is a standard 1/4 inch, making it suitable for various applications. It features a hex tip style and bit style, designed to work with hex screw types. This six-point socket bit also comes in the size of 1/4", providing versatility in its usage.
Crafted from durable alloy steel, the WESTWARD - 54TM01 Bit Socket is built to withstand rigorous use without compromising on performance. Its chrome finish not only enhances its aesthetic appeal but also adds an additional layer of protection against wear and tear. However, please note that this product does not have replaceable inserts or insulation properties.
This item falls under the category type 'Socket Bits' and adheres to ASME B18.3-2012 standards, indicating its quality construction and design integrity. Please be aware that while this socket bit has been crafted with precision and durability in mind, it's not rated for impact nor non-sparking applications.
In conclusion, the WESTWARD - 54TM01 Bit Socket provides reliable service for general tasks requiring a hex-style socket bit with extra-long reach capabilities within SAE measurement parameters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- STEELMAN 1/4" Pneumatic Die Grinder with Rear Exhaust (1512)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (34300D2B31140)
- EAZYPOWER Tamper Resistant Hex Screwdriver 9/64 in Round (86253)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L (54TL99)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 4 13/16 in L (54TM40)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- HOLEX 1/2 inch Drive Bit Socket, 5/16 inch (643222 5/16)
- Westward Bit Sockets