Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 4 3/4 in L
Mfr # 54TM21
Zoro # G3372658
original price:
$4.53
60% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM21
- Zoro # G3372658
- UPC # 190735955208
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Size | 4.5mm |
Tip Size | 4.5 mm |
Insert Length | 3 7/8 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Bit Style | Hex |
Category Type | Socket Bits |
Impact Rated | No |
Replaceable Insert | No |
Non-Sparking | No |
For Screw Type | Hex |
Tip Style | Hex |
Insulated | No |
Shop By | Closeouts |
Description
Socket Bit, Insert Length 3 7/8 in, Replaceable Insert No, Metric, Tip Size 4.5 mm, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 1/4 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 4" Length (29144M)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L (54TM17)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L (54TM22)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- Westward Bit Sockets