Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L
Mfr # 54TM07
Zoro # G3372420
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM07
- Zoro # G3372420
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Size | 3.5mm |
Tip Size | 3.5 mm |
Socket Depth | Standard |
Insert Length | 5/8 in |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Bit Style | Hex |
Category Type | Socket Bits |
Impact Rated | No |
For Screw Type | Hex |
Insulated | No |
Tip Style | Hex |
Replaceable Insert | No |
Non-Sparking | No |
Description
Product details about the WESTWARD - 54TM07 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM07 Bit Socket is a standard socket bit designed with precise measurements for specific tasks. With an overall length of 1-1/2 inches and an insert length of 5/8 inch, this tool offers adequate reach for various applications. The drive size is 1/4 inch, suitable for use with compatible tools. This socket bit features a metric measurement type and is sized at 3.5mm, making it appropriate for jobs requiring such specifications.
Crafted from alloy steel, the WESTWARD - 54TM07 Bit Socket provides durability and resistance to wear over time. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The hex tip style coupled with the six-point design ensures reliable contact with fasteners, reducing slippage during use.
This product adheres to ASME B18.3.2M-1979 standards indicating its quality build and performance reliability in professional settings. It's important to note that this socket bit does not feature impact rating or insulation properties; nor is it non-sparking or equipped with a replaceable insert—factors that may influence your purchase decision based on your specific needs.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM07 Bit Socket is a standard socket bit designed with precise measurements for specific tasks. With an overall length of 1-1/2 inches and an insert length of 5/8 inch, this tool offers adequate reach for various applications. The drive size is 1/4 inch, suitable for use with compatible tools. This socket bit features a metric measurement type and is sized at 3.5mm, making it appropriate for jobs requiring such specifications.
Crafted from alloy steel, the WESTWARD - 54TM07 Bit Socket provides durability and resistance to wear over time. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The hex tip style coupled with the six-point design ensures reliable contact with fasteners, reducing slippage during use.
This product adheres to ASME B18.3.2M-1979 standards indicating its quality build and performance reliability in professional settings. It's important to note that this socket bit does not feature impact rating or insulation properties; nor is it non-sparking or equipped with a replaceable insert—factors that may influence your purchase decision based on your specific needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY L LONG ARM 3/4"" (14248)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TM12)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 8 mm Tip, 1 1/2 in L (54TM14)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (54TM42)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (54TM80)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/32 in L (J5404)
- Westward Bit Sockets