Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L
Mfr # 54TM05
Zoro # G3372439
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM05
- Zoro # G3372439
- UPC # 190735955215
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/4 in |
Size | 2.5mm |
Tip Size | 2.5 mm |
Insert Length | 7/8 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Standards | ASME B18.3.2M-1979 |
Bit Style | Hex |
Impact Rated | No |
Insulated | No |
Replaceable Insert | No |
For Screw Type | Hex |
Non-Sparking | No |
Tip Style | Hex |
Description
Product details about the WESTWARD - 54TM05 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM05 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 2.5mm and a drive size of 1/4 inch. The insert length measures at 7/8 inches while the overall length stands at 1-3/4 inches, making it suitable for various construction tasks that require precision and consistency.
Crafted from alloy steel, this socket bit offers durability and long-lasting performance. It's finished in chrome which provides resistance to corrosion, enhancing its longevity even further. The bit style is hex with a matching tip style, featuring six points for efficient engagement with fasteners.
This item falls under the category type 'Socket Bits'. Please note that it does not have an impact rating or non-sparking feature and is not insulated nor has a replaceable insert. This product adheres to ASME B18.3.2M-1979 standards indicating its reliable design and build quality.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM05 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 2.5mm and a drive size of 1/4 inch. The insert length measures at 7/8 inches while the overall length stands at 1-3/4 inches, making it suitable for various construction tasks that require precision and consistency.
Crafted from alloy steel, this socket bit offers durability and long-lasting performance. It's finished in chrome which provides resistance to corrosion, enhancing its longevity even further. The bit style is hex with a matching tip style, featuring six points for efficient engagement with fasteners.
This item falls under the category type 'Socket Bits'. Please note that it does not have an impact rating or non-sparking feature and is not insulated nor has a replaceable insert. This product adheres to ASME B18.3.2M-1979 standards indicating its reliable design and build quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN55)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L (54TL63)
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TN73)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- Westward Sockets & Ratchets