Shop All Bit Sockets
Westward
1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L
Mfr # 54TM04
Zoro # G3372463
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM04
- Zoro # G3372463
- UPC # 190735953969
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/4 in |
Size | 2mm |
Tip Size | 2 mm |
Socket Depth | Standard |
Insert Length | 7/8 in |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Category Type | Socket Bits |
Bit Style | Hex |
Impact Rated | No |
Tip Style | Hex |
Non-Sparking | No |
For Screw Type | Hex |
Insulated | No |
Replaceable Insert | No |
Description
Product details about the WESTWARD - 54TM04 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM04 Bit Socket is a standard socket bit designed with precise measurements for specific applications. It features a metric measurement type, adhering to the ASME B18.3.2M-1979 standards, ensuring its compatibility with various tools and equipment that require metric sizing. The socket bit has an insert length of 7/8 in and an overall length of 1 3/4 in, providing adequate reach for different tasks. With a drive size of 1/4 in and tip size of 2mm, this tool is suitable for hex screw types.
Constructed from alloy steel, the WESTWARD - 54TM04 Bit Socket offers durability and resistance against wear and tear common in construction environments. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion or rusting over time. This socket bit features a hex tip style which aligns with its six-point design, offering reliable engagement with fasteners to reduce slippage during use.
This product falls under the category type 'Socket Bits' indicating it's built to be used as part of your essential toolkit rather than as a standalone tool. Please note that while this item does not have impact-rated attributes nor is it non-sparking or insulated; it remains robust enough for general usage scenarios where such specifications are not required.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM04 Bit Socket is a standard socket bit designed with precise measurements for specific applications. It features a metric measurement type, adhering to the ASME B18.3.2M-1979 standards, ensuring its compatibility with various tools and equipment that require metric sizing. The socket bit has an insert length of 7/8 in and an overall length of 1 3/4 in, providing adequate reach for different tasks. With a drive size of 1/4 in and tip size of 2mm, this tool is suitable for hex screw types.
Constructed from alloy steel, the WESTWARD - 54TM04 Bit Socket offers durability and resistance against wear and tear common in construction environments. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion or rusting over time. This socket bit features a hex tip style which aligns with its six-point design, offering reliable engagement with fasteners to reduce slippage during use.
This product falls under the category type 'Socket Bits' indicating it's built to be used as part of your essential toolkit rather than as a standalone tool. Please note that while this item does not have impact-rated attributes nor is it non-sparking or insulated; it remains robust enough for general usage scenarios where such specifications are not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2315BK-200)
- CLECO Vertical Grinder 460Series, Extrnl Thread (4060AVL-09)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TM05)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #1 Tip, 1 13/16 in L (53YV92)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 1 3/4 in L (54TL76)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- Westward Sockets & Ratchets