Shop All Sockets
Westward
1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points
Mfr # 53YR59
Zoro # G2765493
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9mm |
Socket Depth | Deep |
Socket Sizes | 9mm |
Socket Size | 9 mm |
Description
Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- SITEPRO 4715 15Ft Twist-Lock Prism Pole, 10ths/Metric (07-4715-TMA-FY)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points (33M327)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- WESTWARD 1/2 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR27)
- CRAFTSMAN Sockets, 19 mm S x 3/8" Drive S Metric 6 (CMMT44436)
- Westward Sockets & Ratchets