Shop All Sockets
Westward
1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points
Mfr # 1EZV8
Zoro # G3407652
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9mm |
Socket Sizes | 9mm |
Socket Depth | Deep |
Socket Size | 9 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Item | Deep Socket |
Tether Capable | Tether Capable |
Standards | ANSI B107.5M |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Product Type | Socket |
Description
Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ANSI B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Taper Tap (T/A54277)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- XTRWELD 3 P S/Pad set for F and J Clamps, Steel, Black Oxide (TCFJ3PCPAD2448)
- WESTWARD 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points (1EZV3)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- WESTWARD Slid"g T-Handle Bar, 1 " Dr, 22 " (45J263)
- WESTWARD 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (10E203)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- Westward Sockets & Ratchets