Shop All Sockets
Westward
1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points
Mfr # 53YR45
Zoro # G2765399
original price:
$2.87
6% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Deep |
Socket Size | 9/32 in |
Description
Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 100mm 8 pt Metric Socket, 8 Points (1962M)
- MILWAUKEE TOOL Cordless, 18volt, w/Sawzall (3697-22, 2821-20)
- RIDGID Diehead, Cmpl 00R 1/8 Npt (36875)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR46)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- WESTWARD 3/4" Dr. Half Drive Socket (WRG198A-3)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT13)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- Westward Sockets & Ratchets