Shop All Sockets
Westward
1/4 in Drive, 9/32" Hex SAE Socket, 6 Points
Mfr # 53YR23
Zoro # G2765301
original price:
$2.97
9% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Deep |
Socket Size | 9/32 in |
Description
Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- HYDRO HANDLE Diamond Tile Hole Saw Drill Bit Set, Glass, Stone Concrete Tile Saw (HHBLKIT)
- EKLIND 22 Piece Combination (SAE and Metric) Long Hex-L Key Sets (10222)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YR20)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E284)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YU56)
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- CTA MANUFACTURING SOCKET 10 PT X 19 MM HONDA (CTA3755)
- Westward Sockets