Shop All Sockets
Westward
1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points
Mfr # 53YR58
Zoro # G2765520
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 8mm |
Socket Depth | Deep |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 11/16 X 1 LOC HIGH SPEED STEEL UNIVERSAL CUTTER (TFZ-24122-ET)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1x1x2x4-1/2 (C32008)
- ONSRUD Routing End Mill, V Flute, 1/4, 3/4, 2 1/2 (56-082)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YR73)
- WESTWARD 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (10E203)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU88)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- Westward Sockets