Shop All Sockets
Westward
1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points
Mfr # 53YR14
Zoro # G2614740
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E14 Female Torx(R) SAE Socket, 6 Points (42614)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P1--22)
- WELLER Crescent 17-1/2 in. L X 1/2 in. SAE Socket Rail 15 pc (CSR2)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR09)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR15)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT87)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- Westward Sockets & Ratchets