Shop All Sockets
Westward
1/4 in Drive, 8mm Hex Metric Socket, 6 Points
Mfr # 53YR36
Zoro # G2618310
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 8mm |
Socket Depth | Deep |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Description
Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY 3 Piece Chrome Cap Buster Kit (LTILT1233)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- GOLDBLATT 100pc Utility Blade (G08283)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YR73)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YR77)
- GREY PNEUMATIC 1/4" Drive, 7/32" SAE Socket, 6 Points (9907F)
- Westward Sockets