Shop All Sockets
Westward
1/4 in Drive, 8mm Hex Metric Socket, 6 Points
Mfr # 53YP91
Zoro # G2614302
original price:
$2.02
6% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Description
Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #39 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD39S)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 5/8" (84305N)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AP7/64)
- ZORO SELECT Blade (TT13A589G)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- WIHA Professional Standard Deep Socket Tray (33796)
- Westward Sockets