Shop All Sockets
Westward
1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points
Mfr # 53YR57
Zoro # G2614908
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Deep |
Socket Size | 7 mm |
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- VEGA Bit Holder W/ Mag Screwcap Stainless x 6 (1150MH1CC)
- QEP Reversible Floor Scraper, Stiff, 3-1/4" (62965Q)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E326)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- WESTWARD 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (5MX48)
- WESTWARD 1 in Drive, 75mm 12 pt Metric Socket, 12 Points (45J255)
- Westward Sockets