Shop All Sockets
Westward
1/4 in Drive, 7mm Hex Metric Socket, 6 Points
Mfr # 53YP90
Zoro # G2614357
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Universal Wrench Set, SAE/Metric, 12 Pc (33M572)
- SWANSON TOOL 8" Speedlite® Level Square Orange (T0811)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- WESTWARD 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (5MX81)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR27)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- CS UNITEC Non Spark"g Socket, 1-7/16" - 3/4" Drive, Beryllium Copper (EX1503C-060UB)
- Westward Sockets & Ratchets