Shop All Sockets
Westward
1/4 in Drive, 7/32" Hex SAE Socket, 6 Points
Mfr # 53YR21
Zoro # G2614722
original price:
$2.69
60% off
new price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 7/32" |
Socket Depth | Deep |
Socket Sizes | 7/32 in |
Socket Size | 7/32 in |
Description
Socket, Socket Size 7/32 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN417-6-B Indexing Plunger Without Rest (417-6-B)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YV22)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- CAPRI TOOLS 1/4 in Drive 14 mm 6-Point Metric Deep Socket (1-2176)
- Westward Sockets & Ratchets