Shop All Sockets
Westward
1/4 in Drive, 7/32" Hex SAE Socket, 6 Points
Mfr # 53YP76
Zoro # G2618329
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Size | 7/32" |
Socket Sizes | 7/32 in |
Socket Depth | Standard |
Socket Size | 7/32 in |
Description
Socket, Socket Size 7/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- MALCO Malco HP18KR Punch by Malco (HP18KR)
- CURRENT TOOLS Cable Feeding Sheave for 2" Conduit (520FS)
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. (1CLL7)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YP81)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR25)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YU37)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- Westward Sockets